Straight Passage Lever in Satin Chrome
Delavan Straight Passage Lever in Satin Chrome
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Fits 1-3/8" and 1-3/4" thick doors
- Color finish: Satin Chrome
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Grade 3
- Collection:
- Delavan
- Color Finish Category:
- Chromes
- Color Finish Name:
- Satin Chrome
- Handle Type:
- Passage
- Height:
- 3 in
- Length:
- 6 in
- Material:
- Steel
- Security Grade:
- 3
- Thickness:
- 1.75 in
- UL Listed:
- No
- Width:
- 5-2/5 in