Drive in Deadbolt Latch in Satin Chrome
Drive in Deadbolt Latch in Satin Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fits 2-3/4" and 2-3/8"backsets
- Fits 1-3/8" and 1-3/4" thick doors
- Color finish: Satin Chrome
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Grade 3
- Color Finish Category:
- Chromes
- Color Finish Name:
- Satin Chrome
- Door Hardware Type:
- Latch
- Length:
- 3 in
- Lock Type:
- Deadbolt
- Security Grade:
- 3
- Width:
- 1 in