Dummy Lever in Satin Nickel
Dummy Lever in Satin Nickel
Frequently Purchased Together
Product Details
- Designed for left or right hand doors
- Dummy handle: mounted without a latch and does not turn like traditional door knobs
- Color finish: Satin Nickel
- Five-year finish warranty
- Limited lifetime mechanical warranty
- Fits 1-3/8" and 1-3/4" thick doors
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI Grade 3
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Handle Type:
- Lever
- Height:
- 2-1/2 in
- Length:
- 6 in
- Material:
- Steel
- Security Grade:
- 3
- Width:
- 3 in