Design House Haswell 3-Light 18W Integrated LED Vanity Light in Polished Chrome

D577783

Manufacturer Part #: 577783

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Three lights
  • Frosted acrylic with clear edge lens
  • Features 120V
  • Integrated LED
  • 3000K
  • Lumens: 1376
  • CRI: 80
  • Dimmable

SPECIFICATIONS

ADA Compliant
Yes
Bulb Type
Integrated LED
Collection
Haswell
Depth
3-7/8 in
ETL Listed
Yes
Glass Type
Clear, Frosted Acrylic
Height
7 in
Installation Type
Wall Mount
Lighting Direction
Ambient Lighting
Lumens
1068
Number Of Hours
50000
Number Of Lights
3
Type
D577783
UL Listed
No
Volts
120V
Watts
18
Width
24 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday