Passage Lever in Oil Rubbed Bronze

You last purchased this on
 
Design House

Passage Lever in Oil Rubbed Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Design House

Passage Lever in Oil Rubbed Bronze

  • Fast #
  • Part #D700526
  • Item #2498423
  • Manufacturer Part #700526
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oil Rubbed Bronze Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Oil rubbed bronze finish: Perfect addition to your modern or rustic farmhouse entry decor
  • Passage door handle: Best used on closet and hallway doors where no locking functionality is required
  • Fully reversible: Designed for both left- or right-hand doors; fits on U.S. standard door thickness
  • ANSI Grade 3 certified: This low-profile lever is used for interior doors where no locking function is required
  • Convenient and quick installation: Includes radius round corner faceplate, mounting hardware, and installation instructions
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
Application:
Interior Door Set
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Diameter - Base:
2-31/50 in
Door Hardware Type:
Passage Lever
Handle Material:
Metal
Handle Type:
Lever
Style:
Transitional