0 items

Design House Plastic Toilet Tissue Roller Step End 5 Pack

D56415

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Color finish: White
  • Material: plastic
  • Package quantity: pack of 5
  • Step end

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Color Finish
White
Color Finish Category
Whites
IAPMO Listed
No
Installation Type
Wall Mount
Package Quantity
Pack of 5

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday