Wall Mount Toilet Tissue Holder in Polished Chrome
Wall Mount Toilet Tissue Holder in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Material: plastic
- Color finish: White
- Package quantity: pack of 5
- Step end
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Mount Type:
- Wall
- Package Quantity:
- Pack of 5
- Pivoting:
- No