0 items

Design House Privacy Lever

D7004

Color Finish

Starting at $28.17
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • ANSI grade-3 certified for residential security
  • Color finish: Satin Nickel
  • Features clearance hole on outside knob/lever to permit emergency release with a nail or like object
  • Fits 1-3/8" and 1-3/4" thick doors
  • Fits 2-3/4" and 2-3/8" backsets
  • Five-year finish warranty
  • Limited lifetime mechanical warranty
  • Privacy lock: locks from the inside with a turn-button

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI Grade 3
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Depth
3 in
Handle Type
Lever
Height
3 in
Length
5-1/2 in
Material
Steel
Security Grade
3
Width
5-2/5 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday