Design House

Pro Series Ball Dummy Door Knob in Satin Chrome

Part #D787515  |  Manufacturer Part #787515

Color/Finish:
Satin Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • For left or right hand doors
  • Six way universal
  • Fits 2-3/4" and 2-3/8" backsets
  • Fits 1-3/8" and 1-3/4" thick doors

Specifications

ADA Compliant: No

ANSI Specifications: ANSI Grade 3

Collection: Pro Series

Handle Type: Dummy

Security Grade: 3

Type: D787515

UL Listed: No