Design House

Pro Series Keyed Entry knob in Satin Chrome

Part #D787549  |  Manufacturer Part #787549

Color/Finish:
Satin Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • For left or right hand doors
  • Six way universal
  • Keyed entry Kwikset® KW1 keyway
  • Fits 2-3/4" and 2-3/8" backsets
  • Fits 1-3/8" and 1-3/4" thick doors

Specifications

ADA Compliant: No

ANSI Specifications: ANSI Grade 3

Collection: Pro Series

Color Finish: Satin Chrome

Color Finish Category: Chromes

Handle Type: Entry

Security Grade: 3

Type: D787549

UL Listed: No