0 items

Design House Pro Series Privacy Door Knob in Satin Chrome

D787531

Color Finish

(Pricing is for Satin Chrome)

$23.17

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Fits 1-3/8" and 1-3/4" thick doors
  • Fits 2-3/4" and 2-3/8" backsets
  • For left or right hand doors
  • Six way universal

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Grade 3
Collection
Pro Series
Color Finish
Satin Chrome
Color Finish Category
Chromes
Handle Type
Knob
Security Grade
3
Type
Privacy
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday