Design House Single Cylinder Deadbolt

D7

Color Finish

Starting at $21.47
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • ANSI grade-3 certified for residential security
  • Designed for left or right hand doors
  • Fits 1-3/8" and 1-3/4" thick doors
  • Fits 2-3/4" and 2-3/8" backsets
  • Five-year finish warranty
  • Limited lifetime mechanical warranty
  • Single cylinder deadbolt: keyed lock exterior and turn-button lock interior

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Grade 3
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Depth
2-3/4 in
Height
2-3/4 in
Length
3-1/2 in
Security Grade
3
Width
3-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday