0 items

Design House Tulip Entry Knob in Polished Brass

D782755

Color Finish

(Pricing is for Polished Brass)

$20.17

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • ANSI grade-3 certified for residential security
  • Designed for left or right hand doors
  • Entry lock: operated by a key on the exterior and is by a turn-button knob on the interior
  • Fits 1-3/8" and 1-3/4" thick doors
  • Fits 2-3/4" and 2-3/8" backsets
  • Five-year finish warranty
  • Limited lifetime mechanical warranty

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Grade 3
Color Finish
Polished Brass
Color Finish Category
Brass Tones
Handle Type
Knob
Height
2-5/8 in
Security Grade
5
Thickness
1.75 in
Type
Entry
UL Listed
No
Width
2-5/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday