Tulip Passage Knob in Satin Chrome

You last purchased this on
 
Design House

Tulip Passage Knob in Satin Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Design House

Tulip Passage Knob in Satin Chrome

  • Fast #
  • Part #D787333
  • Item #7223765
  • Manufacturer Part #787333
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Six way universal
  • Fits 2-3/4" and 2-3/8" backsets
  • For left or right hand doors
  • Fits 1-3/8" and 1-3/4" thick doors
  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Chromes
Color Finish Name:
Satin Chrome
Handle Type:
Passage
UL Listed:
No