37 in x 22 in Single Bowl Cultured Marble Vanity Top in Moonscape Grey
Wave 37 in x 22 in Single Bowl Cultured Marble Vanity Top in Moonscape Grey
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Moonscape Grey Faux Granite Finish
- Square Wave Bowl
- 37"W x 22"D
- 2 Year Warranty
- 4" Backsplash
- 3 Pre-Drilled Holes For A 4" Center Mount
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z124.3
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Wave
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Moonscape Grey
- Drain Location:
- Center
- Faucet Center Size:
- 4 in
- Height:
- 12-1/2 in
- IAPMO Listed -:
- No
- Installation Type:
- Drop-in
- Length:
- 37 in
- Material:
- Cultured Marble
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Size:
- 37 in x 22 in
- Vanity Top Shape:
- Rectangle