31-1/2 x 24 x 21 in. Vanity Base Cabinet in White
This product has been replaced by
Manufacturer Part #597138
Wyndham 31-1/2 x 24 x 21 in. Vanity Base Cabinet in White
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Engineered wood with full PVC overlay
- Square raised panel doors
- Color finish: White
- Includes assembly hardware and knobs
- Requires vanity top
- European frameless design
- Hinges: adjustable 6-way, 105°
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- Yes
- Collection:
- Wyndham
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 21 in
- Height:
- 31-1/2 in
- IAPMO Listed -:
- No
- Number of Doors:
- 2
- Vanity Top Shape:
- Rectangle
- WaterSense Labeled:
- No
- Width:
- 24 in