31-1/2 x 36 x 21 in. 1-Door 2-Drawer Vanity in White
This product has been replaced by
Manufacturer Part #597229
Wyndham 31-1/2 x 36 x 21 in. 1-Door 2-Drawer Vanity in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Engineered wood with full PVC overlay
- Square raised panel doors
- Color finish: White
- Includes assembly hardware and knobs
- Requires vanity top
- European frameless design
- Hinges: adjustable 6-way, 105°
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- Yes
- Collection:
- Wyndham
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 21 in
- Height:
- 31-1/2 in
- IAPMO Listed -:
- No
- Number of Doors:
- 1
- Number of Drawers:
- 2
- Vanity Top Shape:
- Rectangle
- WaterSense Labeled:
- No
- Width:
- 36 in