1 gal. Duct Liner UL Adhesive in Black

You last purchased this on
 
Design Polymerics

1 gal. Duct Liner UL Adhesive in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Design Polymerics

1 gal. Duct Liner UL Adhesive in Black

  • Fast #
  • Part #DDP2502G
  • Item #1267557
  • Manufacturer Part #2502-09-01
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Water-based, premium quality, UL classified duct liner adhesives
  • Requires Certification

Documents


Specifications

ASTM:
ASTM E-84
Color Finish Category:
Blacks
Color Finish Name:
Black
Material:
Latex
Product Type:
Duct Sealant
Size:
1 gal
Temperature Range:
40 to 110 Deg F
UL Listed:
Yes