1 gal. Duct Sealant in Grey

You last purchased this on
 
Design Polymerics

DP 1010 1 gal. Duct Sealant in Grey

  • Fast #
  • Part #D10100201
  • Item #1269187
  • Manufacturer Part #1010-02-01
4.1 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Design Polymerics

DP 1010 1 gal. Duct Sealant in Grey

This product requires certification to purchase.

X Points
Color Finish Name: Grey Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Recommended for sealing joints, seams, duct wall penetrations and flex duct connections
  • Indoor/outdoor
  • High pressure/high velocity duct sealant
  • Made in the USA
  • LEED qualified
  • Water-based
  • Requires Certification

Documents


Specifications

ASTM:
ASTM E-84
Application:
Indoor, Outdoor, Residential, Commercial
Collection:
DP 1010
Color Finish Category:
Greys
Color Finish Name:
Grey
Height:
7-3/4 in
Length:
7-1/2 in
Material:
Latex
Product Type:
Duct Sealant
Size:
1 gal
Temperature Range:
40 to 110 Deg F
UL Listed:
Yes
Width:
7-1/2 in