Design Polymerics 1 gal. Duct Seal Waterbased in White

DDP1030G

Manufacturer Part #: 1030-01-01

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • High velocity duct sealant
  • Recommended for sealing joints, seams, duct wall penetrations on metal air duct and flexible duct or fiberglass duct board
  • Indoor/outdoor
  • Fiber reinforced and water based
  • LEED qualified
  • Made in the USA

SPECIFICATIONS

ASTM Specifications
ASTM E-85
Application
Indoor, Outdoors
Temperature Range
40 to 110 Deg F
Type
D10300101
UL Listed
Yes

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday