1 gal High Velocity Water Based Duct Sealant
1 gal High Velocity Water Based Duct Sealant
Package Quantity Info:
EA: 1 IP: 1 CA: 4 PT: 180-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Product Type:
- Duct Sealant
- Size:
- 1 gal
- Temperature Range:
- Up to 110 Deg F
- UL Listed:
- Yes