1 gal Waterbased Vapor Barrier
1 gal Waterbased Vapor Barrier
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ASTM:
- ASTM E-96-00
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Material:
- Latex
- Maximum Temperature:
- 200
- NSF Certified:
- No
- Size:
- 1 gal
- Temperature Range:
- -25 to 200 Deg F
- UL Listed:
- No