1/12 gal Water-Based Duct Sealant in Grey and White

Part #D10300112  |  Item #1266538  |  Manufacturer Part #1030-01-12

$ 4.45 EACH

Size:

1/12 gal
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Specifications

ASTM Specifications: ASTM E-84

CARB OTC LEED Compliant: No

Color Finish: [Grey, White]

Color Finish Category: Greys

Material: Latex

NSF Certified: No

Product Type: Duct Sealant

Size: 1/12 gal

Temperature Range: 40 to 110 Deg F

UL Listed: Yes