Design Polymerics

1/2 gal. 40 - 110 Degree F Duct Seal UL Waterbased Tube

Part #D10300212G  |  Manufacturer Part #1030-02-1/2

Size:

1/2 gal
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • LEED qualified
  • Crack and peel resistant
  • Mold and mildew resistant
  • Excellent dry adhesion
  • Indoor and outdoor usage
  • Minimal shrinkage
  • Sag resistant
  • Meets FDA, USDA, and EPA standards

Specifications

ASTM Specifications: ASTM E-84

Color Finish: [Grey, White]

Color Finish Category: Greys

Material: Rubber

Material Type: Latex

Size: 1/2 gal

Temperature Range: 40 to 110 Deg F

UL Listed: Yes