12 oz. Aerosol Spray Adhesive
DP 77 12 oz. Aerosol Spray Adhesive
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Can be used to bond galvanized metal, wood, fiberglass, foam rubber, paper, glass, cardboard, textiles, plastics and laminate
- Quick drying
- Pressure sensitive, industrial strength, multi-purpose aerosol spray adhesive
- Made in the USA
- No CFCs
- High temperature resistance - bonds maintained up to 200°F
Documents
Specifications
- Application:
- Construction, HVAC, Industrial, Job Site
- Collection:
- DP 77
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Material:
- Synthetic Rubber
- Product Type:
- Aerosol, Spray Adhesive
- Size:
- 12 oz