5 gal. Duct Liner Adhesive in White
5 gal. Duct Liner Adhesive in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Water-based, premium quality, UL classified duct liner adhesives
Documents
Specifications
- ASTM:
- ASTM E-84
- Color Finish Name:
- White
- Product Type:
- Duct Sealant
- Size:
- 5 gal
- Temperature Range:
- 40 to 110 Deg F
- UL Listed:
- Yes