Designer *CVR* 36X36 CRVD FRNT BISCUIT OS DR

Part #MTISB36CTCBS  |  Item #9045813  |  Manufacturer Part #SB36CT-CBS

Type:

MTISB36CTCBS
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Cross-linked cast acrylic construction
  • Strengthened by a multi-layered backing to prevent flexing of the shower floor pan
  • The surface is extremely scratch and stain-resistant
  • The non-porous surface makes cleaning and sanitizing faster and better
  • Textured bottom meets ASTM F-462-1994 for slip-resistance

Specifications

ADA Compliant: No

ASTM Specifications: ASTM F-462-1994

CARB OTC LEED Compliant: No

Collection: Designer

Color Finish: Biscuit

Color Finish Category: Neutrals

Drain Location: Center

Drain Opening: 3-1/2 in

GSA Approved: No

Height: 5 in

IAPMO Listed: No

Installation Type: Floor Mount

Length: 35-3/4 in

Material: Acrylic

NSF Certified: No

Shower Base Shape: Corner Rounded

Threshold Height: 5 in

Type: MTISB36CTCBS

UL Listed: Yes

Width: 35-3/4 in