0 items

Designers Fountain Signature 13-1/4 in. 2-Light Flushmount

D1257MAL

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Collection
Signature
Color Finish
White
Color Finish Category
Whites
Energy Star Compliant
No
Glass Type
White Alabaster
Height
5-1/4 in
Light Bulb Base Type
Medium E-26
Number Of Lights
2
UL Listed
Yes
Watts
60
Width
13-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday