8 in. 2-Light Mushroom Fixture in Brushed Nickel
Designers Fountain 8 in. 2-Light Mushroom Fixture in Brushed Nickel
Frequently Purchased Together
Product Details
- Limited 1 year warranty
- Upgrade your look with a contemporary Brushed Nickel finish
Specifications
- ADA Compliant:
- No
- Collection:
- Designers Fountain
- Color Finish Category:
- Pewter Tones
- Color Finish Name:
- Pewter
- Diameter:
- 9 in
- Dimmable:
- No
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Glass Type:
- Opal
- Height:
- 4-3/4 in
- Installation Type:
- Flush Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Contemporary
- Material:
- Steel
- Number of Lights:
- 2
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 9-1/4 in