Designers Fountain

Kendall 100W 2-Light Semi-Flush Mount Ceiling Fixture in Satin Platinum

Part #D85111SP  |  Manufacturer Part #85111-SP

Color/Finish:
Satin Platinum

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Bulb Type: Incandescent

Collection: Kendall

Color Finish: Satin Platinum

Dimmable: No

ETL Listed: No

Energy Star Compliant: No

Glass Type: Alabaster

Height: 13-1/2 in

Installation Type: Ceiling Mount

Light Bulb Base Type: Medium E-26

Lighting Style: Transitional

Material: Glass

Number Of Lights: 2

UL Listed: No

Volts: 120V

Watts: 100

Width: 15-1/2 in