Signature 15-1/4 in. 3-Light Flushmount in Satin Platinum

Part #D1257LALSP  |  Item #4599900  |  Manufacturer Part #1257LALSP

Call for Pricing EACH

Color/Finish:
Satin Platinum

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

Documents

Specifications

Collection: Signature

Color Finish: Satin Platinum

Energy Star Compliant: No

Glass Type: White Alabaster

Height: 5-1/2 in

Light Bulb Base Type: Medium E-26

Number Of Lights: 3

UL Listed: Yes

Watts: 60

Width: 15-1/4 in