15-1/4 in. 3-Light Flushmount in White
Signature 15-1/4 in. 3-Light Flushmount in White
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Collection:
- Signature
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Energy Star Compliant:
- No
- Glass Type:
- White Alabaster
- Height:
- 5-1/2 in
- Light Bulb Base Type:
- Medium E-26
- Number of Lights:
- 3
- UL Listed:
- Yes
- Watts:
- 60 W
- Width:
- 15-1/4 in