Destination Lighting

White Alabaster Bell Glass Shade with Mouth Blown 1 Pack

Part #D422054  |  Manufacturer Part #422054

Glass Type:

White Alabaster
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Color Finish: Alabaster

Color Finish Category: Neutrals

Glass Type: White Alabaster

Height: 5-1/4 in

Material: Glass

Width: 6 in