Devonshire® *DEVONS *VIBRAC BATH 60X32 AP

Part #K1357-VBLAW-96  |  Item #4626546  |  Manufacturer Part #1357-VBLAW-96

Type:

JG30-12-24-IC-ULB
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Vibracoustic® calms and soothes with sound vibration technology
  • Six concealed speakers send sound waves through the water to gently massage the body
  • Four original instrumental compositions offer different levels of relaxation
  • Syncs with devices enabled with Bluetooth® wireless technology including smartphones, MP3 players, tablets and laptops located up to 33' away
  • Customize your experience with the high-resolution color touch screen
  • Fully adjustable volume above and below the water
  • Functions as a hydrotherapy bath when full of water and a stereo system when empty
  • Bask® heated surface creates spa-like relaxation with soothing warmth on your back and neck
  • Three heat settings allow you to customize the surface temperature
  • Molded lumbar support and armrests offer extra comfort while bathing

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Devonshire®

Color Finish: Biscuit

Color Finish Category: Neutrals

Drain Location: Left

GSA Approved: No

Height: 20 in

IAPMO Listed: No

Installation Type: Alcove

Length: 60 in

Material: Acrylic

Type: JG30-12-24-IC-ULB

Width: 32 in