Devonshire ORBR 1 14W LED CEIL LGHT *DEVONS

Part #MFM422ORBLED

Type:

MFM422ORBLED
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Featured in the decorative Devonshire collection
  • LED
  • White opal etched glass
  • This advanced LED technology is carefully designed and selected to consist of the highest quality LED chipsets for superior performance and reliability.
  • ETL listed for damp locations
  • A great choice for your do-it-yourself project
  • Decorative oil rubbed bronze finish to accent and brighten your room
  • The preferred brand choice of builders and electricians

Specifications

ADA Compliant: No

Collection: Devonshire

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Color Temperature: 2700

Diameter: 12-7/8 in

ETL Listed: Yes

Energy Star Compliant: No

Glass Type: White Opal Etched

Height: 5-1/8 in

Indoor Outdoor: Indoor/Outdoor

Installation Type: Ceiling Mount

Lighting Style: Transitional

Lumens: 1120

Material: [Steel, Glass]

Number Of Lights: 1

Power Source: Hardwired

Type: MFM422ORBLED

UL Listed: No

Volts: 120V

Watts: 14

Width: 12-7/8 in