1/4 x 1/4 x 3/4 in. SDS-Plus Masonry 1 Piece

You last purchased this on
 
DEWALT

1/4 x 1/4 x 3/4 in. SDS-Plus Masonry 1 Piece

This product requires certification to purchase.
Brand image
You last purchased this on
 
DEWALT

1/4 x 1/4 x 3/4 in. SDS-Plus Masonry 1 Piece

  • Fast #
  • Part #DDW5418
  • Item #760403
  • Manufacturer Part #DW5418
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • Elongated four flute helix for faster material removal
  • Increased steel prevents breakage
  • Rock carbide tip for longer bit life
  • NO BREAK GUARANTEE: If your bit fails for any reason while the wear mark is still visible, we'll replace it (excludes: DW5400, DW5401, DW5401B25)
  • For use with electric or cordless rotary hammers
  • Requires Certification

Documents


Specifications

Application:
Concrete, Masonry
Bare Tool or Kit:
Bare Tool
Bit Diameter(s) (In):
1/4 in
Drill Bit Type:
Masonry
Drilling Depth (in):
6-1/2 in
Length:
8-1/2 in
Magnetic:
No
Material:
Carbide Tipped
Number of Pieces:
1 Piece
Number of Tools Included:
1
Shank Style:
SDS-Plus
Tool Type:
Hammer Drill Bit
UL Listed:
No