1/8 x 1/8 in, 5/32 in, 3/16 in, 1/4 in. x 1/4 in. Hex Twist 5 Piece
1/8 x 1/8 in, 5/32 in, 3/16 in, 1/4 in. x 1/4 in. Hex Twist 5 Piece
Frequently Purchased Together
Product Details
- Ground from a solid 1-piece design - is up to 5 times more durable than the current 2-piece conventional product
- Pilot point bit has a titanium coating for maximum life
- Patented web taper increases the rigidity of the bit to decrease the potential for bit breakage
- The pilot point tip starts on contact, drills clean, accurate holes and reduces burrs that cause lock-up on breakthrough
Specifications
- Bit Diameter(s) (In):
- 1/8 in, 5/32 in, 3/16 in, 1/4 in
- Bit Sizes:
- 1/8 in, 5/32 in, 3/16 in, 1/4 in
- Drill Bit Type:
- Twist
- Height:
- 6-3/4 in
- Length:
- 3-22/25 in
- Magnetic:
- No
- Material:
- High Speed Steel
- Number of Pieces:
- 5 Piece
- Product Type:
- Bit Set
- Shank Size:
- 1/4 in
- Shank Style:
- Hex
- Weight:
- 0.162 lb