1-1/2 x 6 in. Spade Bit

You last purchased this on
 
DEWALT

1-1/2 x 6 in. Spade Bit

This product requires certification to purchase.
Brand image
You last purchased this on
 
DEWALT

1-1/2 x 6 in. Spade Bit

  • Fast #
  • Part #DDW1586
  • Item #2048545
  • Manufacturer Part #DW1586
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Cutting spurs provide optimum hole finish.
  • Hex shank prevents slipping and fits all 1/4 In. quick change systems.
  • Heavy-duty shank provides maximum durability.
  • Hang hole allows for bit storage & wire pulling.
  • Requires Certification

Specifications

Application:
Drilling
Bit Diameter(s) (In):
1-1/2 in
Drilling Depth (in):
6 in
Height:
1/4 in
Length:
6 in
Material:
Carbon Alloy Steel
Number of Pieces:
1 Piece
Shank Size:
1/4 in
Weight:
0.152 lb