DEWALT

1-1/4 in Reciprocating Saw Blade 3 Piece

Part #DDWA42703  |  Manufacturer Part #DWA4270-3

Blade Length:

1-1/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Ideal for wood, drywall, and PVC
  • Universal fitments for use on all major brands
  • Tooth design optimized for wood cutting applications
  • Manufactured by DEWALT

Specifications

Application: [Wood, Drywall, PVC]

Blade Length: 1-1/4 in

Blade Material: High Carbon Steel

Blade Thickness In : 0.7 in

Blade Type: Reciprocating Saw

Height: 6-3/4 in

Length: 4-81/100 in

Number Of Pieces: 3 Piece

Package Quantity: Pack of 3

Weight: 0.25