1-1/4 x 6 in. Spade Bit

You last purchased this on
 
DEWALT

1-1/4 x 6 in. Spade Bit

This product requires certification to purchase.
Brand image
You last purchased this on
 
DEWALT

1-1/4 x 6 in. Spade Bit

  • Fast #
  • Part #DDW1584
  • Item #2048543
  • Manufacturer Part #DW1584
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Heavy duty shank for superior durability
  • Extreme speed channel for fast chip removal
  • 1/4" ball groove shank for quick change applications
  • Max Life corner for longer life in nails
  • Requires Certification

Specifications

Application:
Drilling
Bit Diameter(s) (In):
1-1/4 in
Drilling Depth (in):
6 in
Height:
1/4 in
Length:
6 in
Material:
Carbon Alloy Steel
Number of Pieces:
1 Piece
Shank Size:
1/4 in
Weight:
0.134 lb