DEWALT 1-1/8 x 1-1/8 x 3/4 in. Spline Masonry 1 Piece

DDW5726

Manufacturer Part #: DW5726

Bit Diameter

1-1/8 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Rock carbide tip maximizes carbide surface contact for longer bit life
  • U-flute cleans debris out for fast, efficient drilling
  • Open head design channels dust into flutes for quicker drilling
  • For use with all brands of spline rotary hammers

SPECIFICATIONS

Bit Diameter
1-1/8 in
Bit Sizes
1-1/8 in
Drill Bit Type
Masonry
Magnetic
No
Number Of Pieces
1 Piece
Product Type
Masonry Bit
Shank Size
3/4 in
Shank Style
Spline

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday