DEWALT 1-1/8 x 1-1/8 x 709/1000 in. SDS-Max® Masonry 1 Piece

DDW5822

Manufacturer Part #: DW5822

Bit Diameter

1-1/8 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Rock carbide tip maximizes carbide surface contact for longer bit life
  • Open head design channels dust into flutes for quicker drilling
  • Longer helix four flute design expedites mill removal for quicker drilling
  • Manufactured by DEWALT

SPECIFICATIONS

Color Finish
Bright
Length
22-1/2 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday