10 in Adjustable Wrench
This product has been replaced by
Manufacturer Part #DWHT80268
10 in Adjustable Wrench
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Deep engagement of gears for more torque and reduces play between jaws
- Solid steel construction for durability
- Adjustable up to 1-3/8 In.
- Black ToughCoat finish helps prevent chipping and extends tool life
Specifications
- Color Finish Name:
- Black ToughCoat™
- GSA Approved:
- No
- Length:
- 10 in
- Material:
- Steel
- Maximum Capacity:
- 1-19/50 in
- Number of Tools Included:
- 1
- Type:
- BAW10102
- WrenchType:
- Adjustable