0 items

DEWALT 1/2 x 22 in. Cutter Spline Bit

DDW5705

Bit Diameter

1/2 in

$31.59

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Call for Availability

DESCRIPTION

  • For use with all brands of spline rotary hammers
  • Open head design channels dust into flutes for quicker drilling
  • ROCK CARBIDE tip maximizes carbide surface contact for longer bit life
  • U-Flute cleans debris out for fast, efficient drilling

SPECIFICATIONS

Bit Diameter
1/2 in
Drill Bit Type
Masonry
Length
22 in
Material
Carbide Tipped
Number Of Pieces
1 Piece
Shank Size
3/4 in
Shank Style
Spline

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday