1-3/4 in. 12 V Spline Rotary Hammer Drill

This product has been replaced by

No image available
DEWALT *CVR* 1-3/4" SPLINE HAMMER W/E-CLUT
Manufacturer Part #D25652K
You last purchased this on
 
DEWALT

1-3/4 in. 12 V Spline Rotary Hammer Drill

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

No image available
DEWALT *CVR* 1-3/4" SPLINE HAMMER W/E-CLUT
Manufacturer Part #D25652K
DEWALT

1-3/4 in. 12 V Spline Rotary Hammer Drill

  • Fast #
  • Part #DD25651K
  • Item #4107945
  • Manufacturer Part #D25651K
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Complete torque control (CTC)® - patented 2 stage clutch provides maximum control in bind up situations
  • 8.0 joules impact energy provides fast drilling and powerful chipping
  • 13.5 Amp motor provides maximum performance & overload protection
  • Trigger lock on provides increased user comfort in extended use chipping only applications
  • Electronic variable speed allows the user to control the speed of drilling and chipping while maintaining speed under load
  • Rear handle mount means less bending over when using tool in down drilling applications
  • 2 Stage clutch provides maximum control in bind up situations. A perform and protect feature.
  • Shocks – active vibration control® reduces vibration up to 50% while increasing user comfort and productivity
  • Chisel rotation mode allows the user to turn the chisel without having to remove it.
  • Electronic soft start provides the user more control when the trigger is pulled.
  • Requires Certification

Documents

Recommended Accessories


Specifications

AMP:
13.5
CSA Certified:
Yes
Chuck Size:
1-3/4 in
Color Finish Name:
Black/Yellow
Cord Length:
8 ft
Corded Cordless:
Corded
Length:
18-3/5 in
Material:
Glass Filled Nylon, Plastic, Rubber, Aluminum, Steel, Copper
Power Source:
Electric
RPM:
2840
Tool Type:
Hammer Drill Kit
UL Listed:
No
Volts:
110V