1-3/8 x 5 in. 1 Piece Auger

You last purchased this on
 
DEWALT

1-3/8 x 5 in. 1 Piece Auger

This product requires certification to purchase.
Brand image
You last purchased this on
 
DEWALT

1-3/8 x 5 in. 1 Piece Auger

  • Fast #
  • Part #DDW1691
  • Item #1306235
  • Manufacturer Part #DW1691
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Dual cutting edge for maximum durability in nails
  • Hardened alloy steel provides superior bit life
  • Self feed spur for fast material penetration
  • 7/16 In. ball groove shank allows for quick bit changes
  • Requires Certification

Specifications

Application:
Drilling
Bit Diameter(s) (In):
1-3/8 in
Bit Length:
5
Drill Bit Type:
Auger
Drilling Depth (in):
12 in
Height:
1-3/4 in
Length:
17 in
Material:
Alloy Steel
Number of Pieces:
1 Piece
Shank Size:
7/16 in
Shank Style:
Hex
Weight:
2.8 lb