1/4 - 3/8 in. 3-Piece Magnetic Impact Ready Pivot Nutdriver

You last purchased this on
 
DEWALT

Impact Ready® 1/4 - 3/8 in. 3-Piece Magnetic Impact Ready Pivot Nutdriver

  • Fast #
  • Part #DDWPVTDRV3
  • Item #3699436
  • Manufacturer Part #DWPVTDRV3
4.7 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
DEWALT

Impact Ready® 1/4 - 3/8 in. 3-Piece Magnetic Impact Ready Pivot Nutdriver

This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Advanced hardening process provides maximum durability
  • Extra-strength magnets provide strong bit retention
  • Patented geometry reduces rounding of the hex
  • Independently certified to applicable standards
  • Requires Certification

Specifications

Application:
HVAC, Tightening
Collection:
Impact Ready®
Diameter:
3/8 in
Drill Bit Type:
Driver
Drive Size:
1/4 in, 5/16 in, 3/8 in
Height:
6-3/4 in
Length:
3-1/2 in
Magnetic:
Yes
Material:
High Speed Steel
Number of Pieces:
3 Piece
Tool Type:
Nut Driver
Weight:
0.42 lb