1-5/8 in. Magnetic Bit Holder 14 Piece

You last purchased this on
 
DEWALT

1-5/8 in. Magnetic Bit Holder 14 Piece

This product requires certification to purchase.
Brand image
You last purchased this on
 
DEWALT

1-5/8 in. Magnetic Bit Holder 14 Piece

  • Fast #
  • Part #DDW2097CS
  • Item #2996740
  • Manufacturer Part #DW2097CS
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Holds screws in place
  • Eliminates wobbling and slipping
  • Self-retracting guide sleeve protects fingers
  • Includes two compact drive guides and 12 1" bits
  • Holds 1 In. screwdriver bits to drive screws in a variety of materials
  • Requires Certification

Specifications

Length:
1-5/8 in
Material:
High Speed Steel
Number of Pieces:
14 Piece
Tool Type:
Magnetic Bit Holder