1/4 x 1/4 x 1/4 in. Hex Phillips

You last purchased this on
 
DEWALT

1/4 x 1/4 x 1/4 in. Hex Phillips

This product requires certification to purchase.
Brand image
You last purchased this on
 
DEWALT

1/4 x 1/4 x 1/4 in. Hex Phillips

  • Fast #
  • Part #DDW2002B25
  • Item #1787435
  • Manufacturer Part #DW2002B25
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Snub nose design for ideal fit
  • Advanced hardening process for maximum durability
  • Shock resistant tool steel for longer life
  • Length: 1 In.
  • Requires Certification

Specifications

Bit Diameter(s) (In):
1/4 in
Bit Sizes:
1/4 in
Drill Bit Type:
Phillips
Height:
1-3/50 in
Length:
3-3/8 in
Magnetic:
Yes
Material:
High Speed Steel
Package Quantity:
Pack of 25
Product Type:
Screwdriver Bit
Shank Size:
1/4 in
Shank Style:
Hex
Weight:
0.336 lb