1/4 x 1/4 x 1/4 in. Hex Phillips 1 Piece

You last purchased this on
 
DEWALT

1/4 x 1/4 x 1/4 in. Hex Phillips 1 Piece

This product requires certification to purchase.
Brand image
You last purchased this on
 
DEWALT

1/4 x 1/4 x 1/4 in. Hex Phillips 1 Piece

  • Fast #
  • Part #DDW2002BL
  • Item #800710
  • Manufacturer Part #DW2002BL
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Shock-resistant tool steel for maximum durability.
  • Advanced hardening process provides maximum durability
  • Snub nose design for ideal fitment
  • Manufactured by DEWALT
  • Requires Certification

Specifications

Application:
Driving Screws
Bit Diameter(s) (In):
1/4 in
Bit Sizes:
1/4 in
Drill Bit Type:
Phillips
Height:
1/4 in
Length:
1 in
Magnetic:
No
Material:
High Carbon Steel
Number of Pieces:
1 Piece
Product Type:
Screwdriver Bit
Shank Size:
1/4 in
Shank Style:
Hex
Weight:
0.01 lb